2-1/2 in. Grooved Copper Tee

You last purchased this on
 
Victaulic

620 Series 2-1/2 in. Grooved Copper Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

620 Series 2-1/2 in. Grooved Copper Tee

  • Fast #
  • Part #VF024620C0C
  • Item #187459
  • Manufacturer Part #F024620C0C
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.22
ASTM:
ASTM B-152 Alloy C110001, ASTM B-75
Clean Bagged:
No
Coating:
Copper
Collection:
620 Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Tee
IAPMO Listed -:
Yes
Material:
Cast Copper
NSF Certified:
Yes
Origin:
Global
Pressure - High:
300
UL Listed:
No
Weight:
1.8 lb
cUPC Certified:
Yes