2-1/2 x 2 in. Grooved Copper Tee

Victaulic

No. 625 2-1/2 x 2 in. Grooved Copper Tee

Brand image
Victaulic

No. 625 2-1/2 x 2 in. Grooved Copper Tee

  • Part #VFC20625C00
  • Item #367245
  • Manufacturer Part #FC20625C00
3.6 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 5 PT: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes

Product Details

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Documents


Specifications

ASTM:
ASTM B-75
Clean Bagged:
No
Coating:
Copper
Collection:
No. 625
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 2 in
Fitting Type:
Tee
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
300 psi
Type:
VFC20625C00
Weight:
2 lb