DESCRIPTION

  • Model: 004

Victaulic FireLock® Style 004 Galvanized Flex Coupling

VL012004GE0-NR

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-395 Grade 65/45/12, ASTM A-536
Clean Bagged
No
Coating
Galvanized
Collection
FireLock® Style 004
End Connection 1
NPS
End Connection 2
NPS
FM Approved
Yes
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY