DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 67 NPT Ductile Iron 90 Degree Elbow

VFB67P00

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-395 Grade 65-45-12, ASTM A-536 Grade 65-45-12
Clean Bagged
No
Coating
Orange Enamel
Collection
Style 67
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
365 psi
NSF Certified
No
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY