• Cart

DESCRIPTION

Victaulic Style 357 Orange Paint EDPM Ductile Iron and CPVC Coupling

VL0357PE0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633, ASTM D-1784, ASTM D-2837, ASTM F-441
Clean Bagged
No
Coating
Orange Enamel
Collection
Style 357
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
5-81/100 in
Material
Ductile Iron, Plastic
Material Type
CPVC
Maximum Pressure
400 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes