• Cart

DESCRIPTION

  • Available as female threaded outlet
  • For coating options, download product submittal
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm

Victaulic FireLock™ Outlet Reducing Tee

VCB22PE2

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
Clean Bagged
No
Coating
Orange Enamel
Collection
FireLock™
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No