DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic FireLock® Style 10 Painted Drain Elbow

VDOMF0010PDR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock® Style 10
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Ductile Iron
Origin
Domestic
Size
2-1/2 in x 2-1/2 in
UL Listed
Yes