DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Vic® Style 67 Painted Elbow

VFB067PF0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
Vic® Style 67
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Material
Ductile Iron
Maximum Pressure
500 psi
UL Listed
Yes