DESCRIPTION

  • ANSI Class 125 and 150 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • Sizes 2 – 8" / 50 – 200 mm

Victaulic FireLock® Painted Flange Adapter with Grade E Gasket

VL0744PE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI CL.125, ANSI CL.150
ASTM Specifications
ASTM A-395, ASTM A-536
Coating
Orange Enamel
Collection
FireLock®
End Connection 1
Flanged
Fitting Size 1
2 in
Material
Ductile Iron
Maximum Pressure
175 psi
Size
2 in
UL Listed
Yes