DESCRIPTION

  • ANSI Class 125 and 150 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • Sizes 2 – 8" / 50 – 200 mm

Victaulic FireLock® Style 744 Painted Flange Adapter with Grade E Gasket

VL00744PE0

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock® Style 744
End Connection 1
Grooved
Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Ductile Iron
Maximum Pressure
175 psi
Pressure Class
175#

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS