DESCRIPTION

  • Refer to Victaulic Field Installation Handbook I-100 for required steps
  • The Style 107 coupling requires lubrication only be applied to the sealing lips of the gasket before sliding the coupling on pipe grooved to Victaulic specifications
  • The Style 107 provides rigidity with its angle bolt pad design and accommodates up to 580 psi/4000 kPa depending on pipe wall thickness
  • The joint is assembled without disassembling the bolts, nuts, gasket and housings
  • The patented Style 107 rigid coupling joins 2 – 8"/50 – 200 mm standard roll grooved and cut grooved steel pipe

Victaulic Painted Grooved Coupling with HP EPDM Gasket

VL0107PE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Enamel
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Ductile Iron
Maximum Pressure
580 psi
Maximum Temperature
250
Pressure Class
580#
Size
8 in x 8 in