DESCRIPTION

  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 8" / DN50 –DN200

Victaulic Style 177 Painted Grooved Coupling with T Gasket

VL00177PTN

Fitting Sizes:

SPECIFICATIONS

Collection
Style 177
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY