DESCRIPTION

Victaulic Painted Grooved Ductile Iron Cross

VF012035P00-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Coating
Orange Enamel
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connection 4
Grooved
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Material
Ductile Iron
NSF Certified
No
Size
1-1/4 in x 1-1/4 in x 1-1/4 in x 1-1/4 in
Type
Straight
UL Listed
No