DESCRIPTION

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 2 – 8" / DN50 –DN200
  • Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet

Victaulic Style 920 Grooved Painted Mechanical Tee

VCC4392NPE7

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Painted
Collection
Style 920
Color Finish
Black
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
Size
3 in x 3 in x 2 in
Type
Reducing