DESCRIPTION

  • 2 – 20″ Pressure rating conforms to the maximum rating of the pipe
  • Coupling teeth create 360° grip of HDPE pipe for secure seal Sizes from DN50 –DN500

Victaulic Style 905 Grooved Painted HDPE Ductile Iron Coupling with Enamel Gasket

VL95NPE0-NR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Collection
Style 905
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Ductile Iron