DESCRIPTION

  • Designed for Class 53 or higher pipe
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Regional availability, contact Victaulic for details
  • Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
  • Sizes from 3 – 12"

Style 307 Grooved Painted AWWA Transition Coupling Forged Steel with M Gasket

VC307PM0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Enamel
Collection
Style 307
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
200
Size
3 in
Type
Straight
UL Listed
Yes