3 in. 45 Degree Schedule 80 Plastic Elbow
This product has been replaced by
Manufacturer Part #F0303510TC
PGS™ 351 3 in. 45 Degree Schedule 80 Plastic Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- PGS™ 351
- Elbow Degree:
- 45 DD
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- Minimum Temperature:
- 32
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- 80