DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Pipe Diameter Tape Measure Pt-100

VRW75100MCH

Width:

1/4 in

SPECIFICATIONS

Length
72 in
Width
1/4 in

Starting at
$82.79
EACH
  • QUANTITY

DOCUMENTS