DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

Victaulic Style P542 Plain End x Threaded 304 Stainless Steel 90 Degree Elbow

VF542XH8

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    VF020542XH8 

    $371.0
    $365.81
    Call for Pricing Call us for price $371.0 $365.81
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-312
Clean Bagged
No
Collection
Style P542
End Connection 1
Plain End
End Connection 2
Threaded
End Connections
Plain End x Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Origin
Global
Schedule Class
10S