DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 647 Plate Elbow

VFB59067PF0

Fitting Sizes:

SPECIFICATIONS

Coating
Orange Enamel
Collection
Style 647
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Material
Ductile Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS