DESCRIPTION

Victaulic Plate Flange Washer

VP020741Z01-NR

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Diameter
2 in
End Connection 1
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$83.37
EACH
  • QUANTITY