DESCRIPTION

  • ANSI Class 300 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • Sizes from 2 – 12" / DN50 –DN300

Victaulic Style 743 Grooved Plate Flange Washer

VP743Z01-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
Style 743
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Ductile Iron
Size
4 in
Type
Straight