DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe

Victaulic Plate Flange Washer

VP0741Z01-NR

Diameter:

10 in

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Diameter
10 in
End Connection 1
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#

Starting at
$376.72
EACH
  • QUANTITY

DOCUMENTS