DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"

Victaulic Style 741 Plate Flange Washer

VP140741Z01-NR

Diameter:

SPECIFICATIONS

Collection
Style 741
Diameter
14 in
End Connection 1
Grooved
Material
Ductile Iron

Starting at
Call for Pricing
  • QUANTITY