1/2 in. Brass 24V Electric or Pneumatic Actuator
Series 767 1/2 in. Brass 24V Electric or Pneumatic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Uses a ½" / 15 mm NPT connection, wired for 24 VDC
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Designed for a single trip point for the pneumatic event, regardless of water supply pressure, and an integral electric solenoid
Specifications
- ADA Compliant:
- No
- AMP:
- 0.364
- Actuator Type:
- Electric/Pneumatic
- Brand Model Compatibility:
- Series 769
- CE Approved:
- No
- Collection:
- Series 767
- Diameter - Outside:
- 21/25 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- Material:
- Brass, Cast Bronze, Fluoroelastomer, Rubber, Stainless Steel
- Material Type:
- 316, Buna-N, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Valve Size:
- 1/2 in
- Volts:
- 24V
- Watts:
- 8.7 W
- Weight:
- 2.5 lb