Victaulic
Portsmouth® 1/2 in. 5.6 K-factor Dry Sprinkler in White
Part #VA3F3CFQ009-NR | Item #7834010 | Manufacturer Part #A3F3CFQ009
K-Factor:
5.6Product Details
Specifications
Application: Residential
Collection: Portsmouth®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Opening: 3-9/16 in
End Connection 1: [NPT, BSPT]
End Connections: NPT;BSPT
FM Approved: Yes
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Height: 9 in
High Pressure: 175
K-Factor: 5.6
Length: 18 in
Material: Brass
Maximum Pressure: 175 psi
Maximum Temperature: 200
Number Of Bowls: 1
Product Type: Quick Response
Shape: Rectangular
Sink Bowl Size: 28 in x 15-15/16 in x 9 in
Sink Depth: 18 in
Sink Installation Type: Undermount
Sink Material: Stainless Steel
UL Listed: Yes
Width: 30 in