DESCRIPTION

  • Provides a fast, easy, clean and reliable means for joining

Victaulic Press 45 Degree Press by Elbow

VF0591XH5

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Press
End Connection 2
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304L, 316L
Maximum Pressure
500 psi
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday