DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

Victaulic Style P593 Press Fit 304L Stainless Steel Tee

VFT13593XH5

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Style P593
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Schedule Class
10