DESCRIPTION

  • Dependable and maintenance free
  • Easy to install: fits easily within baseboard covers
  • Eliminates a major source of noise
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Maximum expanded length: 7 5/16"
  • Meet ASME requirements for ANSI Class 150 systems
  • Minimum length: 4 15/16"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"
  • Telescoping action: each unit will absorb at least 2" of expansion - enough for 180°F (82.2°C) rise in a 100' run of copper

Victaulic Style P572 Press Schedule 10S 316L Stainless Steel Tee

VF014572XH5

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
Collection
Style P572
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
500 psi
Schedule Class
10S
Size
1-1/2 in
Type
Straight