DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

Victaulic Press x Flanged Schedule 10S 304L Stainless Steel Tee

VFK46588XH6

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
End Connection 3
Flanged
End Connections
Press x Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10S