DESCRIPTION

  • Provides a fast, easy, clean and reliable means for joining

Victaulic Press x Male 304L Stainless Steel Adapter

VF006596XH7

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Press
End Connection 2
Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Size
3/4 in x 3/4 in