DESCRIPTION

  • Model: P596
  • Provides a fast, easy, clean and reliable means for joining

Victaulic Style P596 Press x Male Adapter

VF596XH7

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Style P596
End Connection 1
Press
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304L
Size
1/2 in x 1/2 in