DESCRIPTION

  • Provides a fast, easy, clean and reliable means for joining

Victaulic Press x Male Schedule 10 316L Stainless Steel Adapter

VF004576XH7

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
End Connection 1
Press
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
500 psi
Schedule Class
10
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday