• Cart

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

Victaulic Style P576 Press x Male Schedule 10 316L Stainless Steel Adapter

VF00576XH7

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    VF010576XH7 

    $150.0
    $145.65
    Call for Pricing Call us for price $150.0 $145.65
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
Collection
Style P576
End Connection 1
Press
End Connection 2
Male
End Connections
Press x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Maximum Pressure
500 psi
Schedule Class
10S