DESCRIPTION

  • Provides a fast, easy, clean and reliable means for joining

Victaulic Press x Plain End Flange Adapter

VF010595XH4-NR

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Press
End Connection 2
Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10S
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday