DESCRIPTION

  • Chance of accidental cuts reduced with rounded edges
  • High carbon steel blade
  • Precision honed edge
  • Provides a fast, easy, clean and reliable means for joining

Victaulic Press x Plain End Flange Adapter

VF0595XH4-NR

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Press
End Connection 2
Plain End
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10S
Size
1-1/2 in x 1-1/2 in