12 in. Painted Grooved Coupling
This product has been replaced by
Manufacturer Part #C120107PT0
QuickVic™ 12 in. Painted Grooved Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395, ASTM A-536
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- QuickVic™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 750 psi
- Product Type:
- Coupling
- UL Listed:
- Yes