This product requires certification to purchase.

12 in. Grooved Orange Enamel Ductile Iron Tee

Victaulic

QuickVic™ 12 in. Grooved Orange Enamel Ductile Iron Tee

  • Fast #
  • Part #VF120V20P00
  • Item #9826376
  • Manufacturer Part #F120V20P00
5 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ 12 in. Grooved Orange Enamel Ductile Iron Tee

  • Fast #
  • Part #VF120V20P00
  • Item #9826376
  • Manufacturer Part #F120V20P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Compact, full-flow design optimal for use in tight spaces
  • Connects pipe and provides change in direction
  • Pressures up to 400 psi I 2758 kPa
  • Sizes from 2 in. - 12 in. I DN50 - DN300
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Characteristics & Features
Coating
Orange Enamel
Collection
QuickVic™
Fitting Type
Straight, Tee
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
ISO
ISO 9001:2015
Origin
Domestic
UPC
195150271001