2 in. Painted Grooved Coupling

You last purchased this on
 
Victaulic

QuickVic™ Flexible Coupling Style 177N 2 in. Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

QuickVic™ Flexible Coupling Style 177N 2 in. Painted Grooved Coupling

  • Fast #
  • Part #VL020177PTN
  • Item #4837071
  • Manufacturer Part #L020177PTN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 8" / DN50 –DN200
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 563M Class 9, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Coating:
Orange Enamel, Painted
Collection:
QuickVic™ Flexible Coupling Style 177N
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
2-13/100 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
NSF Certified:
No
Pressure - High:
750
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
Weight:
3.30 lb
Width:
6-19/50 in