3 in. Alkyd Enamel Grooved Coupling

You last purchased this on
 
Victaulic

QuickVic™ 3 in. Alkyd Enamel Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

QuickVic™ 3 in. Alkyd Enamel Grooved Coupling

  • Fast #
  • Part #VDOML030607PE0
  • Item #5176045
  • Manufacturer Part #L030607PE0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for use on K, L, M or DWV copper tubing
  • Sizes from 2 – 8" / DN50 –DN200
  • Installation-Ready™ design
  • Regional availability, contact Victaulic for details
  • Optional galvanized housing coating
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Coating:
Alkyd Enamel
Collection:
QuickVic™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
7 in
Material:
Ductile Iron
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
Product Type:
Coupling
UL Listed:
Yes