3 in. Painted Grooved Coupling
QuickVic™ Flexible Coupling Style 177N 3 in. Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Sizes from 2 – 8" / DN50 –DN200
Documents
Specifications
- ASTM:
- ASTM 563M Class 9, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Orange Enamel, Painted
- Collection:
- QuickVic™ Flexible Coupling Style 177N
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 2-13/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure - High:
- 600
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 4.30 lb
- Width:
- 7-1/2 in