QuickVic™ 6 x 6 in. Galvanized Flexible Coupling with E Gasket

Part #VL060177GEN  |  Item #4880309  |  Manufacturer Part #L060177GEN

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 2 in

    Part #VL020177GEN | Mfr. Part #L020177GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024177GEN | Mfr. Part #L024177GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030177GEN | Mfr. Part #L030177GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040177GEN | Mfr. Part #L040177GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060177GEN | Mfr. Part #L060177GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 1000 psi / 6895 kPa / 69 bar

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-395, ASTM A-449, ASTM A-536, ASTM A-563 Grade B, ASTM A-563M, ASTM F-594

Coating: Galvanized

Collection: QuickVic™

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 1000 psi

Product Type: Coupling

UL Listed: Yes

Weight: 12.80