5 in. Grooved Galvanized Coupling E Gasket
This product has been replaced by
Manufacturer Part #L050107GEN
QuickVic® Style 107 5 in. Grooved Galvanized Coupling E Gasket
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 378-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
Specifications
- ASTM:
- ASTM A-183, ASTM A-536
- Coating:
- Galvanized
- Collection:
- QuickVic® Style 107
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 580 psi