12 in. Hot Dipped Galvanized Grooved Coupling

This product has been replaced by

12 107V QUICKVIC RIGID CPL EHP VP GLV 323.9MM
Victaulic 12 in. Hot Dipped Galvanized Grooved Coupling
Manufacturer Part #C120107GE0
You last purchased this on
 
Victaulic

QuickVic™ Style 107N 12 in. Hot Dipped Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

12 107V QUICKVIC RIGID CPL EHP VP GLV 323.9MM
Victaulic 12 in. Hot Dipped Galvanized Grooved Coupling
Manufacturer Part #C120107GE0
Victaulic

QuickVic™ Style 107N 12 in. Hot Dipped Galvanized Grooved Coupling

  • Fast #
  • Part #VL120107GEN
  • Item #4716082
  • Manufacturer Part #L120107GEN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Intended for use in non-potable water systems
  • Joins carbon steel and/or stainless steel pipe prepared with the Victaulic original groove system (OGS) groove profile
  • Angled bolt pad provides rigidity
  • Lead-Free
  • Provides a rigid pipe joint designed to restrict axial or angular movement
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B63.10, ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-123, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
QuickVic™ Style 107N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Coupling
ISO:
ISO 898-1 Class 8.8
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
400
Temperature Range:
-30 to 250 Deg F
UL Listed:
Yes
Weight:
27.2 lb
Width:
1-97/100 in