2 in. Hot Dipped Galvanized Grooved Coupling

This product has been replaced by

Victaulic Galvanized Grooved Coupling
Victaulic 2 in. Galvanized Grooved Coupling
Manufacturer Part #C020107GE0
You last purchased this on
 
Victaulic

QuickVic™ Style 107N 2 in. Hot Dipped Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Galvanized Grooved Coupling
Victaulic 2 in. Galvanized Grooved Coupling
Manufacturer Part #C020107GE0
Victaulic

QuickVic™ Style 107N 2 in. Hot Dipped Galvanized Grooved Coupling

  • Fast #
  • Part #VL020107GEN
  • Item #5115430
  • Manufacturer Part #L020107GEN
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • Requires Certification

Specifications

ANSI:
ANSI B63.10
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-123, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
QuickVic™ Style 107N
Diameter - Outside:
2-3/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
ISO:
ISO 898-1 Class 9.8
Length:
5-3/4 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Pressure - High:
750
Temperature Range:
-30 to 250 Deg F
UL Listed:
Yes
Weight:
2.70 lb
Width:
1-97/100 in