QuickVic™ Style 107N 6 in. Grooved Ductile Iron Coupling with T-Gasket

Part #VL060107GTN  |  Item #5115427  |  Manufacturer Part #L060107GTN

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 2 in

    Part #VL020107GTN | Item #5115424 | Mfr. Part #L020107GTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024107GTN | Item #5115428 | Mfr. Part #L024107GTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030107GTN | Item #5115425 | Mfr. Part #L030107GTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040107GTN | Item #5115426 | Mfr. Part #L040107GTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060107GTN | Item #5115427 | Mfr. Part #L060107GTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080107GTN | Item #5115429 | Mfr. Part #L080107GTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100107GTN-NR | Item #4716076 | Mfr. Part #L100107GTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar

Specifications

ASME Specifications: ASME B31.1, ASME B31.9

ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN-FE5

Clean Bagged: No

Coating: Galvanized

Collection: QuickVic™ Style 107N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

ISO Specifications: ISO 4200, ISO 898-1

Material: Ductile Iron

Maximum Pressure: 750 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

UL Listed: Yes

Weight: 6.55