6 in. Orange Enamel and Painted Grooved Coupling

This product has been replaced by

Victaulic Orange Orange Enamel Grooved Coupling
Victaulic 6 in. Orange Enamel Grooved Coupling
Manufacturer Part #C060107PT0
You last purchased this on
 
Victaulic

QuickVic™ Style 107N 6 in. Orange Enamel and Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Orange Orange Enamel Grooved Coupling
Victaulic 6 in. Orange Enamel Grooved Coupling
Manufacturer Part #C060107PT0
Victaulic

QuickVic™ Style 107N 6 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL060107PTN
  • Item #5109122
  • Manufacturer Part #L060107PTN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • Requires Certification

Specifications

ANSI:
ANSI B36.10
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Orange Enamel, Painted
Collection:
QuickVic™ Style 107N
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Coupling
ISO:
ISO 898-1, ISO 4200
Length:
11-8/25 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
750 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
6.80 lb
Width:
2-1/25 in