QuickVic™ Style 107N 8 in. Grooved Painted Ductile Iron Coupling with T-Gasket

Part #VL080107PTN  |  Item #5109124  |  Manufacturer Part #L080107PTN

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 2 in

    Part #VL020107PTN | Item #5109119 | Mfr. Part #L020107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024107PTN | Item #5109123 | Mfr. Part #L024107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030107PTN | Item #5109120 | Mfr. Part #L030107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040107PTN | Item #5109121 | Mfr. Part #L040107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL050107PTN | Item #7253519 | Mfr. Part #L050107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060107PTN | Item #5109122 | Mfr. Part #L060107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080107PTN | Item #5109124 | Mfr. Part #L080107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100107PTN | Item #4716077 | Mfr. Part #L100107PTN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar

Specifications

ASME Specifications: ASME B31.1, ASME B31.9

ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN-FE5

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Painted

Collection: QuickVic™ Style 107N

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

ISO Specifications: ISO 4200, ISO 898-1

Material: Ductile Iron

Maximum Pressure: 750 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

UL Listed: Yes

Weight: 15