QuickVic™ Style 107N 8 in. Hot Dipped Galvanized Grooved Coupling

Part #VL080107GEN  |  Item #5115434  |  Manufacturer Part #L080107GEN

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 2 in

    Part #VL020107GEN | Mfr. Part #L020107GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024107GEN | Mfr. Part #L024107GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030107GEN | Mfr. Part #L030107GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060107GEN | Mfr. Part #L060107GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080107GEN | Mfr. Part #L080107GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100107GEN | Mfr. Part #L100107GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VL120107GEN | Mfr. Part #L120107GEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI B36.10

ASME Specifications: ASME B31.1, ASME B31.9

ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Hot Dipped Galvanized

Collection: QuickVic™ Style 107N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved x Grooved

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Coupling, Straight

ISO Specifications: ISO 4200, ISO 898-1

Length: 13-14/25 in

Material: Ductile Iron, Rubber

Material Type: EPDM

Maximum Pressure: 750 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outside Diameter: 8-5/8 in

Product Type: Coupling

UL Listed: Yes

Weight: 15.30

Width: 2-11/20 in