8 in. Orange Enamel Grooved Coupling
QuickVic™ Style 107N 8 in. Orange Enamel Grooved Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B63.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- QuickVic™ Style 107N
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 10-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Coupling
- ISO:
- ISO 898-1 Class 8.8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Origin:
- Domestic
- Pressure - High:
- 600
- Temperature Range:
- -20 to 180 Def F
- UL Listed:
- Yes
- Weight:
- 15.1 lb
- Width:
- 2-63/100 in